CA620 X 40P SADDLE 10
CA620 X 40P SADDLE 10 ROLLER CHAIN ; POR NON RETURNABLE AGRICULTURE
Roller Chain; CA620 Chain Size; Cottered; 1.654" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.696" Roller Diameter; 0.987" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 9/32" Pin Diameter
Part #
CA620 X 40P SADDLE 10
BDI #
25124480
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: