DMD-100H-3C-10FT ; D0111
DMD-100H-3C-10FT ; D0111 RLLR CHAIN ; 10FT/BOX
Roller Chain; 100-3 Chain Size; Cottered; 1-1/4" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
DMD-100H-3C-10FT ; D0111
BDI #
20857432
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: