DMD-C2080H-1 CTCOL BK2 ; D5310
DMD-C2080H-1 CTCOL BK2 ; D5310 CONN LINK ; NON RETURNABLE
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 0.312" Pin Diameter
Part #
DMD-C2080H-1 CTCOL BK2 ; D5310
BDI #
20857952
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: