Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HT35B18

HT35B18

T35B18 ; POR SB 1/2IN HARDENED SPROCKET

Roller Chain Sprocket; 35-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

HT35B18

BDI #

913574

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
31171901
Chain Size
35-3
Number of Teeth
18
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
1.125
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
1.2
Long Description
Roller Chain Sprocket; 35-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.16 Inch | 54.864 Millimeter
Outside Diameter
2.352 Inch | 59.741 Millimeter