PHC 36S-5C/L
PHC 36S-5C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 36S-5 Chain Size; Cottered; 57.15MM Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ISO; 35.71MM Roller Diameter; 35.48MM Roller Width; 7.2MM Plate Thickness; 54.3MM Plate Height; Curved; 17.46MM Pin Diameter
Part #
PHC 36S-5C/L
BDI #
1281336
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: