Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36095

36095

36095 ; POR DRIVEALIGN IDLER PULLEY

Idler V-Belt Pulley; 17MM Bore; 33MM Face Width; 74MM Outside Diameter; Steel

Part #

36095

BDI #

20906824

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053209662
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Weight / LBS
1.2
Product Detail
Idler V-Belt Pulley
Product Specification
17MM Bore; 33MM Face Width; 74MM Outside Diameter; Steel
Long Description
Idler V-Belt Pulley; 17MM Bore; 33MM Face Width; 74MM Outside Diameter; Steel