Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GMTA075-38L60BPVN3

GMTA075-38L60BPVN3

TSUBAKI GMTA075-38L60BPVN3

Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 220Nm Output Torque

Part #

GMTA075-38L60BPVN3

BDI #

23926923

PRICE
¥2,002.00 / each
¥5,752.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111524
Tradename
0
Reducer Type
Inline
Nominal Ratio
60:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
30
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
5488N
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
220Nm
Fan Cooling
Yes
Other Features
Brake Type
Motor HP, KW if motor included
0.75kW
Motor RPMs if motor included
1440 | 1730
Motor Frame Size if motor included
38
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Noun
Gear Motor
Weight / LBS
44.09245
Long Description
Gear Motor; Inline Type; 60:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Base Mounted; Aluminum; 220Nm Output Torque
Bolt Hole Diameter
0.591 Inch | 15 Millimeter
Output Shaft Diameter
1.496 Inch | 38 Millimeter
Base to Center of Output Shaft
5.118 Inch | 130 Millimeter
Overall Width
8.661 Inch | 220 Millimeter
Output Shaft Length
2.283 Inch | 58 Millimeter
Overall Height
7.815 Inch | 198.5 Millimeter
Overall Length
17.421 Inch | 442.5 Millimeter