Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

905WWM

905WWM

905WWM GLOVES ; MEMPHIS MT DIGITAL CAMO SYN 72PAA/CS

Mechanics Glove; M Size; Black Suede Synthetic Leather Palm; Adjustable Hook and Loop Closure; Gunn Pattern; Wing Thumb; Premium Grade; Fourchettes; Elastic Cuff; 72 Per Case

Part #

905WWM

BDI #

27443472

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.129
UNSPSC
46181536
EAN
0045143190522
Noun
Glove
Keyword String
Mechanics
Weight / LBS
0.285
Product Detail
Mechanics Glove
Product Specification
M Size; Black Suede Synthetic Leather Palm; Adjustable Hook and Loop Closure; Gunn Pattern; Wing Thumb; Premium Grade; Fourchettes; Elastic Cuff; 72 Per Case
Long Description
Mechanics Glove; M Size; Black Suede Synthetic Leather Palm; Adjustable Hook and Loop Closure; Gunn Pattern; Wing Thumb; Premium Grade; Fourchettes; Elastic Cuff; 72 Per Case