Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A42

A42

A42 NON-REKEYABLE PADLOCK ; BRASS 1-3/4" W 3" CLR 6/PK 24/CTN

Padlock and Cable; Brass Color; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Width; 3" Maximum Shackle Length

Part #

A42

BDI #

22874713

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
EAN
0037325090744
Noun
Padlock and Cable
Product Detail
Padlock and Cable
Product Specification
Brass Color; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Width; 3" Maximum Shackle Length
Long Description
Padlock and Cable; Brass Color; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 3/4" Nominal Shackle Inner Width; 3" Maximum Shackle Length