Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

55 VA R

414500 / 1450 VA R

414500 V-RING SEAL ; NON-RETURNABLE

V-Ring; 51.772" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material

Part #

414500 / 1450 VA R

BDI #

1252240

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.002
EAN
0085311091107
Noun
V-Ring
Keyword String
Lip
Product Detail
V-Ring
Product Specification
51.772" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material
Long Description
V-Ring; 51.772" Shaft Diameter; 0.98" Width; VA Seal Design Code; Nitrile Rubber Lip Material