Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2-023 N674 -70 ORING

OR 279.3X5.7-N70

CRSEAL OR 279.3X5.7-N70 O-RING ; SMALL BORE 20EA/PAK

O-Ring; 279.3MM Inside Diameter; 5.7MM Thickness; Nitrile Material; 70 Shore

Part #

OR 279.3X5.7-N70

BDI #

1293107

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31411700
EAN
7316571699226
Noun
O-Ring
Product Detail
O-Ring
Product Specification
279.3MM Inside Diameter; 5.7MM Thickness; Nitrile Material; 70 Shore
Long Description
O-Ring; 279.3MM Inside Diameter; 5.7MM Thickness; Nitrile Material; 70 Shore