Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7033 H1L5

0300-13414 H1L5

JM.CLIPPER 0300-13414 H1L5 ; 密封/油封

Oil Seal; 3" Shaft Diameter; 3.751" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lip; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code

Part #

JM.CLIPPER 0300-13414 H1L5

BDI #

25156940

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Noun
Seal
Keyword String
Oil
Product Detail
Oil Seal
Product Specification
3" Shaft Diameter; 3.751" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lip; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Long Description
Oil Seal; 3" Shaft Diameter; 3.751" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lip; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code