Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

05102PTM-H-BX

05102PTM-H-BX

05102PTM-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING

1/2" Shaft Dia; 1" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TM-H Seal Design Code

Part #

05102PTM-H-BX

BDI #

897581

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886214496
Generic Design Code
TSM_TM
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TM-H
Other Features
Fully Rubberized Inner Case
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
05102PTM-H
Long Description
1/2" Shaft Dia; 1" Housing Bore; 1/4" Nominal Width; Polyacrylate Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TM-H Seal Design Code
Housing Bore
1 Inch | 25.4 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter