Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24102-3422

24102-3422

61X3422 GYLON OIL SEAL ; 3.938"IDX4.875"OD

3-15/16" Shaft Dia; 4-7/8" Housing Bore; 0.04" Nominal Width; Gylon Lip; Solid Seal; 0.04" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24102-3422

BDI #

371911

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31411705
EAN
0717744557997
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24102-3422
Manufacturer Internal Number
24102-3422
Weight / LBS
0.118
Long Description
3-15/16" Shaft Dia; 4-7/8" Housing Bore; 0.04" Nominal Width; Gylon Lip; Solid Seal; 0.04" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Housing Bore
4.875 Inch | 123.825 Millimeter
Actual Width
0.04 Inch | 1.016 Millimeter
Nominal Width
0.04 Inch | 1.016 Millimeter