Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25003-2700

25284-9915

23X9915 SIL OIL SEAL ; 3"IDX4"OD

3" Shaft Dia; 4" Housing Bore; 7/16" Nominal Width; FDA Silicone Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25284-9915

BDI #

381192

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.119
EAN
0717744206062
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required | Encapsulated Spring
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23X9915 FDA SIL SPLIT 3.000"ID 4.000"OD .437"THK P
Manufacturer Internal Number
25284-9915
Weight / LBS
0.262
Long Description
3" Shaft Dia; 4" Housing Bore; 7/16" Nominal Width; FDA Silicone Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
4 Inch | 101.6 Millimeter