Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25009-3272

25287-4651

23X4651 SIL OIL SEAL ; 4"IDX5"OD

4" Shaft Dia; 5" Housing Bore; 1/2" Nominal Width; FDA Silicone Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25287-4651

BDI #

381207

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0717744786113
Generic Design Code
GAR_23
Lip Material
FDA Silicone
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25287-4651
Manufacturer Internal Number
25287-4651
Weight / LBS
0.33
Long Description
4" Shaft Dia; 5" Housing Bore; 1/2" Nominal Width; FDA Silicone Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
5 Inch | 127 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter