Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Csigafúró D5,5 L93/57 HSSE18 P016 DIN338

Csigafúró D5,5 L93/57 HSSE18 P016 DIN338

Csigafúró D5,5 L93/57 HSSE18 P016 DIN338

BDI APPROVED Csigafúró D5,5 L93/57 HSSE18 P016 DIN338

Auger; High Speed Steel; 5.5MM Diameter; 93MM Length; 57MM Flute Length; Spiral Flute

Part #

Csigafúró D5,5 L93/57 HSSE18 P016 DIN338

BDI #

25095623

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27111509
Noun
Auger
Product Detail
Auger
Product Specification
High Speed Steel; 5.5MM Diameter; 93MM Length; 57MM Flute Length; Spiral Flute
Long Description
Auger; High Speed Steel; 5.5MM Diameter; 93MM Length; 57MM Flute Length; Spiral Flute