Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
DIN179A-D14.3-L16

DIN179A-D14.3-L16

DIN179A-D14.3-L16

DIN179A-D14.3-L16 DRILLED BUSHING ; 14.3MM ID 22MM OD 16MM LN STEEL 62HRC

Drill Bushing; 16MM Inside Diameter; 26MM Outside Diameter; 16MM Length; Steel Material

Part #

DIN179A-D14.3-L16

BDI #

27442000

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MISUMI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171603
Noun
Bushing
Keyword String
Drill
Product Detail
Drill Bushing
Product Specification
16MM Inside Diameter; 26MM Outside Diameter; 16MM Length; Steel Material
Long Description
Drill Bushing; 16MM Inside Diameter; 26MM Outside Diameter; 16MM Length; Steel Material