Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1056-S4

1056-S4

1056-S4 HEAVY DUTY LEVER GUN ; 1/8IN NPTF 10000PSI ZINC PLATED

Grease Gun; 16Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 10000PSI Maximum Operating Pressure; 1/8" NPTF Outlet Size; Gun Only Outlet Type; Lever Gun Type; 1Oz at 36 Volume at Number of Stroke

Part #

1056-S4

BDI #

19158398

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.132
UNSPSC
27112901
EAN
0098468149232
Noun
Gun
Keyword String
Grease
Weight / LBS
5
Product Detail
Grease Gun
Product Specification
16Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 10000PSI Maximum Operating Pressure; 1/8" NPTF Outlet Size; Gun Only Outlet Type; Lever Gun Type; 1Oz at 36 Volume at Number of Stroke
Long Description
Grease Gun; 16Oz Maximum Capacity Volume; Grease Designated Fluid; Lever Action Drive Type; 10000PSI Maximum Operating Pressure; 1/8" NPTF Outlet Size; Gun Only Outlet Type; Lever Gun Type; 1Oz at 36 Volume at Number of Stroke