Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14533

14533

14533 BOTTOM CANVAS BUCKET ; LARGE WHITE PLASTIC W/TOP

Tool Bag; Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 15" Nominal Height; 100 LB Maximum Load Capacity; 18 Oz Canvas, Nylon Stitching, Plastic Material; 2 Number of Compartments; Arsenal 5733T Series; Round Shape; Large Canvas Bucket with Detachable Safety Top and Molded Plastic Base/Top Ring Type; Includes Detachable Safety Top

Part #

14533

BDI #

24327937

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.18
UNSPSC
27112800
EAN
0720476145332
Noun
Bag
Keyword String
Tool
Product Detail
Tool Bag
Product Specification
Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 15" Nominal Height; 100 LB Maximum Load Capacity; 18 Oz Canvas, Nylon Stitching, Plastic Material; 2 Number of Compartments; Arsenal 5733T Series; Round Shape; Large Canvas Bucket with Detachable Safety Top and Molded Plastic Base/Top Ring Type
Long Description
Tool Bag; Rope Handle Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope Handle Material; Rope Handle Type; 15" Nominal Height; 100 LB Maximum Load Capacity; 18 Oz Canvas, Nylon Stitching, Plastic Material; 2 Number of Compartments; Arsenal 5733T Series; Round Shape; Large Canvas Bucket with Detachable Safety Top and Molded Plastic Base/Top Ring Type; Includes Detachable Safety Top