Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14540

14540

14540 BOTTOM CANVAS BUCKET ; STANDARD WHITE LEATHER SWIVEL W/TOP

Tool Bag; Rope Handle withSwivel Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope; Nickel-PlatedSwivel Clip Handle Material; Rope Handle Type; 17" Nominal Height; Includes Detachable Safety Top; Swivel Clip; 150LB Maximum Load Capacity; 20OZ Canvas/Leather/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arsenal 5740T Series; Round Shape; Large Canvas Bucket With Detachable Safety Top Type; Plastic Top Ring; Reinforced Leather Base andSwivel Clip

Part #

14540

BDI #

24327939

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.75
UNSPSC
27112800
EAN
0720476145400
Noun
Bag
Keyword String
Tool
Manufacturer Item Number
150-14540
Product Detail
Tool Bag
Product Specification
Rope Handle withSwivel Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope; Nickel-PlatedSwivel Clip Handle Material; Rope Handle Type; 17" Nominal Height; Includes Detachable Safety Top; Swivel Clip; 150LB Maximum Load Capacity; 20OZ Canvas/Leather/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arsenal 5740T Series; Round Shape; Large Canvas Bucket With Detachable Safety Top Type; Plastic Top Ring; Reinforced Leather Base andSwivel Clip
Long Description
Tool Bag; Rope Handle withSwivel Carrying Method; White Color; 12.5" Nominal Diameter; PP Rope; Nickel-PlatedSwivel Clip Handle Material; Rope Handle Type; 17" Nominal Height; Includes Detachable Safety Top; Swivel Clip; 150LB Maximum Load Capacity; 20OZ Canvas/Leather/Nylon Stitching/Plastic Material; 2 Number of Compartment; Arsenal 5740T Series; Round Shape; Large Canvas Bucket With Detachable Safety Top Type; Plastic Top Ring; Reinforced Leather Base andSwivel Clip