Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R24S6-48

R24S6-48

R24S6-48 RATCHET ; 0.3748" BORE 2" OD 0.25" THK POR

Ratchet; 3/8" Bore; 0.131" Circle Pitch Diameter; 2" Outside Diameter; 1/4" Thickness; 0.07" Whole Depth; 16 to 48 Pitch; Right Hand Operation; Stainless Steel Material

Part #

R24S6-48

BDI #

25099551

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
27111711
EAN
0698210510725
Noun
Ratchet
Product Detail
Ratchet
Product Specification
3/8" Bore; 0.131" Circle Pitch Diameter; 2" Outside Diameter; 1/4" Thickness; 0.07" Whole Depth; 16 to 48 Pitch; Right Hand Operation; Stainless Steel Material
Long Description
Ratchet; 3/8" Bore; 0.131" Circle Pitch Diameter; 2" Outside Diameter; 1/4" Thickness; 0.07" Whole Depth; 16 to 48 Pitch; Right Hand Operation; Stainless Steel Material