Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D2400-8M-45

D1270-5M-25

D1270-5M-25 ; DOUBLE SIDED TIMING BELT

Synchronous Belt; 5MM Pitch; 1270MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double; Nylon Tensile Material; Rubber Outer Material

Part #

D1270-5M-25

BDI #

20541975

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - CA 3
Manufacturer Name
AMERICAN METRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Manufacturer Item Number
D12705M25
Manufacturer Internal Number
842759
Long Description
Synchronous Belt; 5MM Pitch; 1270MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double; Nylon Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
50 Inch | 1270 Millimeter