Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D1152-8M-50

D13505M25

D13505M25 TIMING BELT

Synchronous Belt; 5MM Pitch; 1350MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double; Nylon Tensile Material; Rubber Outer Material

Part #

D13505M25

BDI #

21598932

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
AMERICAN METRIC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Noun
Belt
Keyword String
Synchronous
Manufacturer Item Number
D13505M25
Manufacturer Internal Number
650366
Long Description
Synchronous Belt; 5MM Pitch; 1350MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M Double; Nylon Tensile Material; Rubber Outer Material
Belt Pitch Length
53.15 Inch | 1350 Millimeter
Belt Width
0.984 Inch | 25 Millimeter