Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
D1400-0580

D1400-0580

D1400-0580

D1400-0580 RETAINING RING ; 58 MM D1400 STANDARD EXTERNAL

Circlip; 58MM Shaft X 2.5MM Hole; Standard Internal; Steel

Part #

D1400-0580

BDI #

17060399

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - CA 5
CATEGORY
Manufacturer Name
ANDERTON
Minimum Buy Quantity
N/A
Weight / Kilogram
12.47
UNSPSC
31163226
Noun
Circlip
Weight / LBS
27.49161
Product Detail
Circlip
Product Specification
Circlip; 58MM Shaft X 2.5MM Hole; Standard Internal; Steel
Long Description
Circlip; 58MM Shaft X 2.5MM Hole; Standard Internal; Steel