Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C58;22X1492Li VULCO OBS DO NOT USE 07/21

D330

D330 V-BELT ; CLASSICAL

V-Belt; D Series; 333" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

D330

BDI #

17215382

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
5.92
UNSPSC
26111801
EAN
0840593105085
Belt Series
D
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Weight / LBS
5.695
Long Description
V-Belt; D Series; 333" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
333 Inch | 8458.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter