Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DG4V3S0CMFPA5WLB560

DG4V3S0CMFPA5WLB560

DG4V3S0CMFPA5WLB560 HYD VALVE

Solenoid Valve; Double Solenoid; 4 Port; 3 Position Closed Center; 110/120VAC at 50/60HZ Voltage; Flying Lead with 5 Pin Connector and 1/2" NPT Thread Wiring Housing; Indicator Light; Plain Manual Override; Viton Seal; 350Bar Maximum Operating Pressure; Standard Performance

Part #

DG4V3S0CMFPA5WLB560

BDI #

25351257

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141608
Noun
Valve
Keyword String
Solenoid
Product Detail
Solenoid Valve
Product Specification
Double Solenoid; 4 Port; 3 Position Closed Center; 110/120VAC at 50/60HZ Voltage; Flying Lead with 5 Pin Connector and 1/2" NPT Thread Wiring Housing; Indicator Light; Plain Manual Override; Viton Seal; 350Bar Maximum Operating Pressure; Standard Performance
Long Description
Solenoid Valve; Double Solenoid; 4 Port; 3 Position Closed Center; 110/120VAC at 50/60HZ Voltage; Flying Lead with 5 Pin Connector and 1/2" NPT Thread Wiring Housing; Indicator Light; Plain Manual Override; Viton Seal; 350Bar Maximum Operating Pressure; Standard Performance