Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E20MDNS41000D4

E20MDNS41000D4

E20MDNS41000D4 WORM GEAR SPEED REDUCER ; E20MDNS 20 L 56C

Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 5/8" Input Shaft Diameter

Part #

E20MDNS41000D4

BDI #

979561

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
12.0
UNSPSC
26111537
EAN
0801245746551
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
MDNS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
1.01HP
Housing Material And Finish
Cast Iron
Output Torque
803In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
E20MDNS41000D4
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; MDNS Series; 5/8" Input Shaft Diameter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.13 Inch | 54.102 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.13 Inch | 104.902 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Center Distance
2 Inch | 50.8 Millimeter