Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E30MDNS32000BT

E30MDNS32000BT

E30MDNS32000BT WORM GEAR SPEED REDUCER ; E30MDNS 10 R 140TC

Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDNS Series; 7/8" Input Shaft Diameter

Part #

E30MDNS32000BT

BDI #

977590

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PEERLESS-WINSMITH
Minimum Buy Quantity
N/A
Weight / Kilogram
27.0
UNSPSC
26111537
EAN
0801245367039
Tradename
SE ENCORE
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
MDNS
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
8.59HP
Housing Material And Finish
Cast Iron
Output Torque
2232In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Manufacturer Item Number
E30MDNS32000BT
Weight / LBS
60
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDNS Series; 7/8" Input Shaft Diameter
Overall Length
10.19 Inch | 258.826 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Center Distance
3 Inch | 76.2 Millimeter
Overall Width
9.13 Inch | 231.902 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
6.5 Inch | 165.1 Millimeter
Overall Height
9.75 Inch | 247.65 Millimeter
Output Shaft Length
2.88 Inch | 73.152 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter