Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F14M-224S-20

F14M-224S-20

F14M-224S-20 SYNCHRONOUS PULLEY ; 14MM P 224GROVES

20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

F14M-224S-20

BDI #

1124132

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
56.7
UNSPSC
26111812
EAN
0072053488548
Belt Pitch
14 MM
Belt Style
14M-20 Poly Chain GT2
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
20MM Belt Width; 14MM Belt Pitch; 14M-20 Poly Chain GT2 Belt Style; 224 Teeth; 34.544MM Face Width; Bushed; 995.426MM OD; 998.22MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
1.36 Inch | 34.544 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Outside Diameter
39.19 Inch | 995.426 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
39.3 Inch | 998.22 Millimeter