Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F180-14MGT-55-F

F180-14MGT-55-F

F180-14MGT-55-F SYNCHRONOUS PULLEY ; 180GROVES 14MM P 55MM W

55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 180 Teeth; 69.85MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 25.4 To 100.013MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

F180-14MGT-55-F

BDI #

1124157

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
54.07
UNSPSC
26111812
EAN
0072053824216
Belt Pitch
14 MM
Belt Style
14MGT-55 Powergrip GT2
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type F3
Inch - Metric
Metric
Long Description
55MM Belt Width; 14MM Belt Pitch; 14MGT-55 Powergrip GT2 Belt Style; 180 Teeth; 69.85MM Face Width; Bushed; 799.338MM OD; 802.132MM Pitch Diam; Keyway; 25.4 To 100.013MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Pitch Diameter
31.58 Inch | 802.132 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
31.47 Inch | 799.338 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 25.4 To 100.013 Millimeter