Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F8M-180S-21

F8M-180S-21

F8M-180S-21 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 180GROVES

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 180 Teeth; 30.48MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 12.7 To 71.438MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

F8M-180S-21

BDI #

1124182

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
16.6
UNSPSC
26111812
EAN
0072053828016
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 180 Teeth; 30.48MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 12.7 To 71.438MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
1.2 Inch | 30.48 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.046 Inch | 458.368 Millimeter
Bushing Bore Range
1/2 To 2-13/16 Inch | 12.7 To 71.438 Millimeter
Outside Diameter
17.983 Inch | 456.768 Millimeter
Belt Width
0.827 Inch | 21 Millimeter