Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FRHD 775 3.6885/3.690IN 7/8X/4IN KW

FRHD 775 3.6885/3.690IN 7/8X/4IN KW

FRHD 775 3.6885/3.690IN 7/8X/4IN KW

FRHD 775 3.6885/3.690" 7/8X/4" KW ; FREEWHEEL LOW SPEED BACKSTOP

Low Speed Backstop; 3.688/3.69" Size; 7/8" X 1/4" Keyway; 7500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 42.88" Length; 9-3/4" Height; 9" Width

Part #

FRHD 775 3.6885/3.690IN 7/8X/4IN KW

BDI #

25187159

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
RINGSPANN CORP.
Minimum Buy Quantity
N/A
Weight / Kilogram
140.43
UNSPSC
26111905
Noun
Backstop
Keyword String
Low Speed
Weight / LBS
310
Product Detail
Low Speed Backstop
Product Specification
3.688/3.69" Size; 7/8" X 1/4" Keyway; 7500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 42.88" Length; 9-3/4" Height; 9" Width
Long Description
Low Speed Backstop; 3.688/3.69" Size; 7/8" X 1/4" Keyway; 7500 LBS-FT Nominal Torque; With Lever Arm and Sprag; 42.88" Length; 9-3/4" Height; 9" Width