Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L095 7/8 2SS

L095-5/8

L095-5/8 JAW COUPLING HUB ; L095 COUPLING SIZE 5/8 BORE

Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1.02" Length Thru Bore; L095 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 194 | Hytrel/Bronze/Urethane 561In-Lbs Torque

Part #

L095-5/8

BDI #

656328

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.427
UNSPSC
31163012
EAN
0806372027191
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Powdered Metal
Maximum Speed RPM
9000
Torque
Buna-N 194 | Hytrel/Bronze/Urethane 561In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Noun
Hub
Keyword String
Coupling Jaw
Weight / LBS
0.94
Long Description
Jaw Coupling Hub; 5/8" Bore; 2-1/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.125" Outside Diameter; 1.02" Length Thru Bore; L095 Size or Series; Set Screw; Powdered Metal; 9000 Maximum Speed; Buna-N 194 | Hytrel/Bronze/Urethane 561In-Lbs Torque
Length Thru Bore
1.02 Inch | 25.908 Millimeter
Hub Diameter
2.125 Inch | 53.975 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter