Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L190-1-7/8

L190-1-7/8

L190-1-7/8 JAW COUPLING HUB ; L190 COUPLING SIZE 1-7/8 BORE

Jaw Coupling Hub; 1-7/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 2.134" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1726 | Hytrel/Bronze 4680 | Urethane 1860In-Lbs Torque

Part #

L190-1-7/8

BDI #

656450

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.178
UNSPSC
31163012
EAN
0806372028082
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L190
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
5000
Torque
Buna-N 1726 | Hytrel/Bronze 4680 | Urethane 1860In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Noun
Hub
Keyword String
Coupling Jaw
Long Description
Jaw Coupling Hub; 1-7/8" Bore; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 4.5" Outside Diameter; 2.134" Length Thru Bore; L190 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1726 | Hytrel/Bronze 4680 | Urethane 1860In-Lbs Torque
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
2.134 Inch | 54.204 Millimeter