Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFI863TAB K1000 FLIGHT ONLY

LFI863TAB K1000 FLIGHT ONLY

LFI863TAB K1000 FLIGHT ONLY

Plate Top Chain; 863; Plastic with Plastic Top; 3/4" Chain Pitch; 10" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1-1/4" Base Width; 0.16" Plate Thickness; 0.82" Plate Height; Straight Plate Shape; 0.24" Pin Diameter

Part #

LFI863TAB K1000 FLIGHT ONLY

BDI #

22851997

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 40
Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151600
Chain Size
863
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Snap on Gripper
Category - BDI
Flat Top Chain
Noun
Chain
Keyword String
Plate Top
Long Description
Plate Top Chain; 863; Plastic with Plastic Top; 3/4" Chain Pitch; 10" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1-1/4" Base Width; 0.16" Plate Thickness; 0.82" Plate Height; Straight Plate Shape; 0.24" Pin Diameter
Base Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.24 Inch | 6.096 Millimeter
Chain Width
10 Inch | 254 Millimeter
Plate Height
0.82 Inch | 20.828 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter