Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MDA-4-R

MDA-4-R

MDA-4-R CARTRIDGE FUSE ; 4A 250VAC CERAMIC TUBE TIME-DELAY

Time Delay Fuse; 4A Current; 250VAC Voltage; 1/4" Diameter; 1-1/4" Length; Ceramic Tube

Part #

MDA-4-R

BDI #

25131797

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
COOPER IND., DIV OF EATON
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121604
Noun
Fuse
Keyword String
Time Delay
Product Detail
Time Delay Fuse
Product Specification
4A Current; 250VAC Voltage; 1/4" Diameter; 1-1/4" Length; Ceramic Tube
Long Description
Time Delay Fuse; 4A Current; 250VAC Voltage; 1/4" Diameter; 1-1/4" Length; Ceramic Tube