Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MJX-3A

MJX-3A

DualVee MJX3A ; 轴承配件/轴承锁紧装置

Journal; Eccentric Assembly; 0.472 IN OD X 2.53 IN L; Stainless Steel; Used with W3SSX | W3SS227 Wheel

Part #

MJX-3A

BDI #

19119183

INVENTORY:
6
GLOBAL INVENTORY:
Manufacturer Name
BISHOP-WISECARVER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
UNSPSC
31163300
Product Name
Journal
Product Type
Eccentric Assembly
Size
0.472 IN OD X 2.53 IN L
Material
Stainless Steel
Used With
W3SSX | W3SS227 Wheel
Inch - Metric
Inch
Other Features
0.75 Inch Hex | Includes Wheel Washer - Wheel Locknut - Mounting Plate Washer - Locknut | 7/16-20 Fastener Thread | 0.042 Inch Offset
Category - BDI
V Rail Accessories
Noun
Journal
Keyword String
Assembly Eccentric
Manufacturer Item Number
MJX3A
Weight / LBS
0.172
Long Description
Journal; Eccentric Assembly; 0.472 IN OD X 2.53 IN L; Stainless Steel; Used with W3SSX | W3SS227 Wheel