Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MLT4H-LP316

MLT4H-LP316

MLT4H-LP316 CABLE TIE ; STAINLESS STEEL 7.9MM W X 362MM L

Cable Tie; 1/2" to 4" Bundle Diameter; 14.3" Overall Length; 0.31" Body Width; 0.01" Body Thickness; 450LB Minimum Loop Tensile Strength; 316 Stainless Steel; 50 Per Pack

Part #

MLT4H-LP316

BDI #

25130946

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
PANDUIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121703
Noun
Tie
Keyword String
Cable
Product Detail
Cable Tie
Product Specification
1/2" to 4" Bundle Diameter; 14.3" Overall Length; 0.31" Body Width; 0.01" Body Thickness; 450LB Minimum Loop Tensile Strength; 316 Stainless Steel; 50 Per Pack
Long Description
Cable Tie; 1/2" to 4" Bundle Diameter; 14.3" Overall Length; 0.31" Body Width; 0.01" Body Thickness; 450LB Minimum Loop Tensile Strength; 316 Stainless Steel; 50 Per Pack