Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
MPG-PLUS 64-AS

MPG-PLUS 64-AS

MPG-PLUS 64-AS

MPG+64-AS PNEUMATIC GRIPPER ; 10MM STROKE 370N CLOSING FORCE

Gripper; 10MM Stroke Per Jaw; 370N Closing Force; 70N Minimum Spring Force; 27CM3 Fluid Consumption Double Stroke; 6BAR Nominal Pressure; 4 to 6.5BAR Maximum Operating Pressure; IP30 Rating; For Small Component

Part #

MPG-PLUS 64-AS

BDI #

25154243

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SCHUNK GMBH & CO. KG HTTPS://SCHUNK.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.62
UNSPSC
23153025
Noun
Gripper
Weight / LBS
1.36686
Product Detail
Gripper
Product Specification
10MM Stroke Per Jaw; 370N Closing Force; 70N Minimum Spring Force; 27CM3 Fluid Consumption Double Stroke; 6BAR Nominal Pressure; 4 to 6.5BAR Maximum Operating Pressure; IP30 Rating
Long Description
Gripper; 10MM Stroke Per Jaw; 370N Closing Force; 70N Minimum Spring Force; 27CM3 Fluid Consumption Double Stroke; 6BAR Nominal Pressure; 4 to 6.5BAR Maximum Operating Pressure; IP30 Rating; For Small Component