Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA6GD3-30M

NA6GD3-30M

NOT AVAILABLE IN US

Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Polymer; Sleeve Bearing; Not Relubricatable

Part #

NA6GD3-30M

BDI #

20884703

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171501
EAN
0883450933865
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAIUD3-30M
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Small Bolt Pattern | Value Plus Series | Poly-Round Narrow Bearing | Gray Bearing Finish
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
0.2
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 90MM Bolt Circle Diameter; 90.5MM Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Polymer; Sleeve Bearing; Not Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bolt Spacing
3.563 Inch | 90.5 Millimeter