Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA6GE3-20

NA6GE3-20

NOT AVAILABLE IN US

Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 3.94" Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Polymer; Sleeve Bearing; Not Relubricatable

Part #

NA6GE3-20

BDI #

20884711

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171501
EAN
0883450933117
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
NAIUE3-20
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Small Bolt Pattern | Value Plus Series | Poly-Round Narrow Bearing | Gray Bearing Finish
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
0.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 3.9" Bolt Circle Diameter; 3.94" Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Polymer; Sleeve Bearing; Not Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
3.94 Inch | 100.076 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter