Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

O210 ; 056C34D2114

O210 ; 056C34D2114

O210 ; 056C34D2114 SGL PHASE HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208-230V

AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 64% Efficiency Full Load

Part #

O210 ; 056C34D2114

BDI #

22326296

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.342
UNSPSC
26101112
EAN
0722856041647
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer Internal Number
056C34D2114
Weight / LBS
14
Long Description
AC Motor; 0.33HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 6-1/2" Overall Length; 64% Efficiency Full Load
Overall Length
6.5 Inch | 165.1 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter