Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

O214 ; 056C34D2104

O214 ; 056C34D2104

O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V

AC Motor; 3/4HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7" Overall Length; 70% Efficiency Full Load

Part #

O214 ; 056C34D2104

BDI #

22326288

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.06
UNSPSC
26101112
EAN
0722856041685
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Round Frame
Base
No
Efficiency Full Load
70
Inch - Metric
Inch
Other Features
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Category - BDI
AC Motor
Noun
Motor
Keyword String
Alternating Current
Manufacturer Internal Number
056C34D2104
Weight / LBS
20
Long Description
AC Motor; 3/4HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Round Frame Mounted; 5/8" Shaft Diameter; 7" Overall Length; 70% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7 Inch | 177.8 Millimeter