P10-3M-09AL
P10-3M-09AL SYNCHRONOUS PULLEY ; 10GROVES 3MM P 09MM W
9MM Belt Width; 3MM Belt Pitch; 3M-9 PowerGrip HTD Belt Style; 10 Teeth; 10.185MM Face Width; Rough Bore; 12.827MM Flange OD; 8.788MM OD; 9.55MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.125" Max Bore
Part #
P10-3M-09AL
BDI #
1125435
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: