Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

72-8M-50 NR. 08M5072

P14-5M-15AL

P14-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 14 Teeth; 16.662MM Face Width; Rough Bore; 25.4MM Flange OD; 21.133MM OD; 22.276MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore

Part #

P14-5M-15AL

BDI #

1125479

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0072053113006
Belt Pitch
5 MM
Belt Style
5M-15 PowerGrip HTD
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Type 6F
Inch - Metric
Metric
Long Description
15MM Belt Width; 5MM Belt Pitch; 5M-15 PowerGrip HTD Belt Style; 14 Teeth; 16.662MM Face Width; Rough Bore; 25.4MM Flange OD; 21.133MM OD; 22.276MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Flange Outside Diameter
1 Inch | 25.4 Millimeter
Pitch Diameter
0.877 Inch | 22.276 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.832 Inch | 21.133 Millimeter