Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P18-3M-06AL

P18-3M-06AL

P18-3M-06AL SYNCHRONOUS PULLEY ; NON-RETURNABLE 18GROVES 3MM P 06MM W

6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 18 Teeth; 7.163MM Face Width; Rough Bore; 20.066MM Flange OD; 16.434MM OD; 17.196MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore

Part #

P18-3M-06AL

BDI #

1125502

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111812
EAN
0072053113396
Belt Pitch
3 MM
Belt Style
3M-6 PowerGrip HTD
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Type 6F
Inch - Metric
Metric
Long Description
6MM Belt Width; 3MM Belt Pitch; 3M-6 PowerGrip HTD Belt Style; 18 Teeth; 7.163MM Face Width; Rough Bore; 20.066MM Flange OD; 16.434MM OD; 17.196MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Belt Width
0.236 Inch | 6 Millimeter
Pitch Diameter
0.677 Inch | 17.196 Millimeter
Face Width
0.282 Inch | 7.163 Millimeter
Flange Outside Diameter
0.79 Inch | 20.066 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.647 Inch | 16.434 Millimeter