Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P18-5M-09AL

P18-5M-09AL

P18-5M-09AL SYNCHRONOUS PULLEY ; 18GROVES 5MM P 09MM W

9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 18 Teeth; 10.566MM Face Width; Rough Bore; 31.75MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore

Part #

P18-5M-09AL

BDI #

1125504

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
26111812
EAN
0072053113457
Belt Pitch
5 MM
Belt Style
5M-9 PowerGrip HTD
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 18 Teeth; 10.566MM Face Width; Rough Bore; 31.75MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Outside Diameter
1.083 Inch | 27.508 Millimeter
Pitch Diameter
1.128 Inch | 28.651 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter