Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P18-5MGT-25-MPB

P18-5MGT-25-MPB

P18-5MGT-25-MPB SYNCHRONOUS PULLEY ; 18GROVES 5MM P 25MM W

25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 18 Teeth; 27.432MM Face Width; Rough Bore; 35.179MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore

Part #

P18-5MGT-25-MPB

BDI #

1125506

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
EAN
0072053462456
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.375
Other Features
Solid Style | Type 6F1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 18 Teeth; 27.432MM Face Width; Rough Bore; 35.179MM Flange OD; 27.508MM OD; 28.651MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.375" Max Bore
Face Width
1.08 Inch | 27.432 Millimeter
Flange Outside Diameter
1.385 Inch | 35.179 Millimeter
Pitch Diameter
1.128 Inch | 28.651 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.083 Inch | 27.508 Millimeter