Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P38-14M-115-3020

P34-8M-30-1610 HT250

DOD P34-8M-30-1610(112873) ; 机械传动件/皮带轮

Synchronous Pulley; Flanged; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; 95.25MM Flange Outside Diameter; Bushed Mounting; With Keyway; 1/2 to 1-11/16" Bore Range; 1610 Taper Lock Bushing

Part #

P34-8M-30-1610 HT

BDI #

255169

PRICE
¥475.00 / each
¥1,280.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
BDI - CA 2
BDI - US 3
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.831
UNSPSC
26111812
EAN
0782475677528
Noun
Pulley
Keyword String
Synchronous
Product Detail
Synchronous Pulley
Product Specification
Flanged; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; 95.25MM Flange Outside Diameter; Bushed Mounting; With Keyway; 1/2 to 1-11/16" Bore Range; 1610 Taper Lock Bushing
Long Description
Synchronous Pulley; Flanged; 8M-30 Belt Style; 34 Teeth; 31.75MM Face Width; 95.25MM Flange Outside Diameter; Bushed Mounting; With Keyway; 1/2 to 1-11/16" Bore Range; 1610 Taper Lock Bushing